Beli hollow punch set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Plong Kulit Set
    Mulai

    Rp12.900

    KRISBOW Plong Kulit Set
    Deskripsi:
    Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
  2. KOAL Hollow Punch Set
    Mulai

    Rp279.900

    KOAL Hollow Punch Set
    Deskripsi:
    plong set 15 pcsalat pembolong karet kulit dan lainnyamerek koala, kualitas bagus.isi 15pcs.size.3,4,5,6,7,8,9,10,11,12,14,16,19,22,25 mm.
    atribut:
    • Set Contents: Size : 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 14, 16, 19, 22, 25 mm.
  3. Wipro Betel Plong Set (Hollow Punch Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  4. FACOM Punch Kit
    Mulai

    Rp549.900

  5. Kennedy Hollow Punch Set
    Mulai

    Rp519.900

    Kennedy Hollow Punch Set
    atribut:
    • Size (mm): 6-19
  6. Jason Hollow Punch Set
    Mulai

    Rp67.900

    Jason Hollow Punch Set
    Deskripsi:
    Set Contents : 3/16, 1/4, 5/16, 3/8, 1/2inchKnurled body for better grip
    atribut:
    • Material: Chrome Vanadium
  7. Wipro Punch Betel Plong Set dengan Shank
    Mulai

    Rp269.900

    Wipro Punch Betel Plong Set dengan Shank
    atribut:
    • Size (mm): 5, 6, 8, 10, 12.5, 16, 20, 25, 32
  8. FATOOLS Hollow Punch
    Mulai

    Rp81.900

    FATOOLS Hollow Punch
    atribut:
    • Size (mm): 13
  9. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  10. General Hole Making Punch
    Mulai

    Rp1.099.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  11. Kennedy Set Alat Plong
    Mulai

    Rp399.900

    Kennedy Set Alat Plong
    atribut:
    • Cut Diameter: 10mm 11mm 12mm 5mm 6mm 8mm
    • Head Shape: Round
    • Tip Material: Carbon Steel
    • Handle Material: Carbon Steel
    • Compatible Cutting Material: Card Leather Paper Plastic Wood
    • Overall Length: 100mm 105mm 115mm 117mm
    • Part Number: KEN5181600K
  12. TRUSCO Belt Punch
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TRUSCO Belt Punch
    Deskripsi:
    Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
    atribut:
    • Material: Carbon Steel
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  13. MAXPOWER Octagonal Steel Punch Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  14. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  15. Wipro Kunci Kepala Bor
    Mulai

    Rp12.900

    Wipro Kunci Kepala Bor
    atribut:
    • Color: Black
  16. WESTWARD Holesaw Kit Multipurpose (Gergaji Lubang)
    Mulai

    Rp1.899.900

    WESTWARD Holesaw Kit Multipurpose (Gergaji Lubang)
    Deskripsi:
    Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Not Included
    • Impact Rated: No
    • Material Cut: Metal; Plastics; Sheet Metal; Wood
    • Max. Cutting Depth (inch): 1 1/2
    • Number of Pieces: 13
    • Pilot Drill Size Diameter x L (inch): 1/4x4
    • Shank Size (inch): 7/16 (Hex)
    • Teeth Per Inch: 4/6
    • Thread Size (inch): 1/2-20; 5/8-18
    • Tooth Material: Bi-Metal
Daftar Harga hollow punch set Terbaru October 2026
KRISBOW Plong Kulit SetRp12.900
KOAL Hollow Punch SetRp279.900
Wipro Betel Plong Set (Hollow Punch Set)Rp109.900
FACOM Punch KitRp549.900
Kennedy Hollow Punch SetRp519.900
HHH Packing Punch SetRp789.900
Jason Hollow Punch SetRp67.900
Wipro Punch Betel Plong Set dengan ShankRp269.900
DEWALT Impact Wrench (Mesin Pengencang Baut)Rp3.099.900
FATOOLS Hollow PunchRp81.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)